
Clamp Crimp, Neg, 3/0, PK50
Mfr # 4030-050N
Zoro # G0666902
product price: $214.99
/pk 50, $4.30/ea
Free Shipping & Returns
Key Features
Connection Type
Straight Clamp
Gauge
3/0 ga.
Standards
cUL; UL Standard; RoHS
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Type
Quick Straight Clamp Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4030-050N
Zoro #
G0666902
UPC #
017378403012
Country of Origin
United States
Details
Item
Clamp Crimp,Neg,3/0,PK50
Connection Type
Straight Clamp
Gauge
3/0 ga.
Standards
cUL; UL Standard; RoHS
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Type
Quick Straight Clamp Connector
Includes
Fasteners
Polarity
Negative
Description
Clamp Crimp,Neg,3/0,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.