
Clip, Alligator, Vinyl, Insulated, PK100
Mfr # 602010-200
Zoro # G0687071
product price: $84.95
/pk 100, $0.85/ea
Free Shipping & Returns
Key Features
Amps
5A
Material
Vinyl, Metal
Type
Alligator Clips w/Banana Plugs
Color
Red/Black
Connection Type
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602010-200
Zoro #
G0687071
UPC #
017378126621
Country of Origin
Taiwan, Province of China
Details
Amps
5A
Material
Vinyl, Metal
Type
Alligator Clips w/Banana Plugs
Color
Red/Black
Connection Type
Clip
Gauge
16 to 14 ga.
Category Type
Battery and Charger Accessories
Item
Alligator Clip
Description
Alligator Clip,Vinyl,Insulated,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.