Zoro Homepage

Club Car Hold Down, 11", PK25

  • Mfr # 302126-025

  • Zoro # G0665408


product price: $87.59
/pk 25, $3.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Type
Battery Hold-Down Rods
Standards
RoHS
Application
Golf Carts
Features
Club Car, 1981 - 2006 DS, 11-1/2" in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302126-025
Zoro #
G0665408
UPC #
017378691068
Country of Origin
United States

Details

Item
Club Car Hold Down,11",PK25
Color
Yellow
Type
Battery Hold-Down Rods
Standards
RoHS
Application
Golf Carts
Features
Club Car, 1981 - 2006 DS, 11-1/2" in Length

Description

Club Car Hold Down,11",Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.