
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # 502282-100
Zoro # G0672563
product price: $72.89
/pk 100, $0.73/eaKey Features
Cable Tie Style
Cold Weather, Flame Retardant
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502282-100
Zoro #
G0672563
UPC #
017378152026
Country of Origin
United States
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Cold Weather, Flame Retardant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Description
Cold Weather Ties,14.25 In.,50lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.