Zoro Homepage

Cable Tie, 7-1/2 in L, 1-7/8 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # 502280-100

  • Zoro # G0672572


product price: $29.19
/pk 100, $0.29/ea

Key Features

Cable Tie Style
Cold Weather, Flame Retardant
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502280-100
Zoro #
G0672572
UPC #
017378152002
Country of Origin
United States

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Length
7-9/16"

Details

Item
Cable Tie
Cable Tie Style
Cold Weather, Flame Retardant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb

Description

Cold Weather Ties,7.56 In.,50lb.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.