Zoro Homepage

Compression Lug, 3/0, 3/8", PK5

  • Mfr # 5830-005F

  • Zoro # G0684560


product price: $49.49
/pk 5, $9.90/ea

Key Features

Connection Type
Compression
Gauge
3/0 ga.
Includes
Fasteners
Features
3/8" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5830-005F
Zoro #
G0684560
UPC #
017378583059
Country of Origin
United States

Details

Item
Compression Lug,3/0,3/8",PK5
Connection Type
Compression
Gauge
3/0 ga.
Includes
Fasteners
Features
3/8" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
Application
For Field Repairs
Type
Compression Connectors Heavy Walled Lugs

Description

Compression Lug,3/0,3/8",Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.