Zoro Homepage

Compression Lug, 4 Gauge, 1/2", PK50

  • Mfr # 5804-050H

  • Zoro # G0684308


product price: $272.99
/pk 50, $5.46/ea
Free Shipping & Returns

Key Features

Connection Type
Compression
Gauge
4 ga.
Type
Compression Connectors Heavy Walled Lugs
Includes
Fasteners
Features
1/2" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5804-050H
Zoro #
G0684308
UPC #
017378580478
Country of Origin
United States

Details

Item
Compression Lug,4 Gauge,1/2",PK50
Connection Type
Compression
Gauge
4 ga.
Type
Compression Connectors Heavy Walled Lugs
Includes
Fasteners
Features
1/2" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
Application
For Field Repairs

Description

Compression Lug,4 Gauge,1/2",Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.