Zoro Homepage

Compression Lug, 4 Gauge, 3/8"

  • Mfr # 5804-2001F

  • Zoro # G0684369


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Connection Type
Compression
Gauge
4 ga.
Includes
Fasteners
Features
3/8" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Type
Compression Connectors Heavy Walled Lugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5804-2001F
Zoro #
G0684369
UPC #
017378925668
Country of Origin
United States

Details

Item
Compression Lug,4 Gauge,3/8"
Connection Type
Compression
Gauge
4 ga.
Includes
Fasteners
Features
3/8" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Type
Compression Connectors Heavy Walled Lugs
Standards
RoHS
Application
For Field Repairs

Description

Compression Lug,4 Gauge,3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.