Zoro Homepage

Compression Lug, 6 Gauge, 3/8", PK50

  • Mfr # 5806-050F

  • Zoro # G0684542


product price: $244.99
/pk 50, $4.90/ea
Free Shipping & Returns

Key Features

Connection Type
Compression
Gauge
6 ga.
Features
3/8" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
Includes
Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5806-050F
Zoro #
G0684542
UPC #
017378580669
Country of Origin
United States

Details

Item
Compression Lug,6 Gauge,3/8",PK50
Connection Type
Compression
Gauge
6 ga.
Features
3/8" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
Includes
Fasteners
Type
Compression Connectors Heavy Walled Lugs
Application
For Field Repairs

Description

Compression Lug,6 Gauge,3/8 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.