
Compression Nut, 1/0, PK50
Mfr # 6110-050
Zoro # G0688532
product price: $159.99
/pk 50, $3.20/ea
Free Shipping & Returns
Key Features
Color
Black
Gauge
1/0 ga.
Standards
RoHS
Includes
Fasteners
Type
Compression Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6110-050
Zoro #
G0688532
UPC #
017378461104
Country of Origin
United States
Details
Item
Compression Nut,1/0,PK50
Color
Black
Gauge
1/0 ga.
Standards
RoHS
Includes
Fasteners
Type
Compression Nut
Features
Compression Nuts Color-Coded to Industry Standards; Conductivity and Corrosion Resistance; 1/4"-18
Description
Compression Nut,1/0,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.