Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Nut, 2/0, PK50

  • Mfr # 6120-050

  • Zoro # G0688569


product price: $166.99
/pk 50, $3.34/ea
Free Shipping & Returns

Key Features

Color
Orange
Gauge
2/0 ga.
Features
Compression Nuts Color-Coded to Industry Standards; Conductivity and Corrosion Resistance; 3/8"-18
Type
Compression Nut
Includes
Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6120-050
Zoro #
G0688569
UPC #
017378461203
Country of Origin
United States

Details

Item
Compression Nut,2/0,PK50
Color
Orange
Gauge
2/0 ga.
Features
Compression Nuts Color-Coded to Industry Standards; Conductivity and Corrosion Resistance; 3/8"-18
Type
Compression Nut
Includes
Fasteners
Standards
RoHS

Description

Compression Nut,2/0,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.