Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact, Crimp Type, 1/0 AWG, PK5

  • Mfr # 123107-525-005

  • Zoro # G7541913


product price: $29.19
/pk 5, $5.84/ea

Key Features

Color
Silver
Connection Type
Crimp
Gauge
1/0 ga
Type
Crimp Type
Material of Construction
Package Quantity 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123107-525-005
Zoro #
G7541913
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
1/0

Details

Item
Power Connector Contact
Color
Silver
Connection Type
Crimp
Gauge
1/0 ga
Type
Crimp Type
Material of Construction
Package Quantity 5
Amps
175 A
Standards
CSA, UL
Contacts
Silver Plated Copper
Function
Replaces Contacts in Anderson Style Connectors
Application
Commercial, Industrial
Features
Use a Crimp Tool for Solid Dependable Crimps
Connector Type
Crimp
Mounting Style
Crimp
Contact Material
Silver Plated Copper
Minimum Current
175 A
Guage
1/0 ga
Product Type
Power Connector Contact
Duty Rating
Heavy
Minimum Operating Temperature
-4 Degrees F
Material
Copper
Plating
Silver Plated
Maximum Operating Temperature
221 Degrees F
Maximum Current
175 A

Description

Power Connector Contact, Connector Type Crimp, Maximum Current 175 A, Minimum Current 175 A, Color Silver, Guage 1/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Duty Rating Heavy, Mounting Style Crimp, Plating Silver Plated, Material Copper, Features Use a Crimp Tool for Solid Dependable Crimps, Application Commercial, Industrial, Contact Material Silver Plated Copper, Product Type Power Connector Contact, Standards CSA, UL, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.