Zoro Homepage

Contact, Crimp Type, 2 AWG, PK5

  • Mfr # 123105-525-005

  • Zoro # G7482745


product price: $27.19
/pk 5, $5.44/ea

Key Features

Color
Silver
Connection Type
Crimp
Gauge
2 ga
Contacts
Silver Plated Copper
Type
Crimp Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123105-525-005
Zoro #
G7482745
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
2

Details

Item
Power Connector Contact
Color
Silver
Connection Type
Crimp
Gauge
2 ga
Contacts
Silver Plated Copper
Type
Crimp Type
Function
Replaces Contacts in Anderson Style Connectors
Amps
175 A
Standards
CSA, UL
Material of Construction
Package Quantity 5
Application
Commercial, Industrial
Features
Use a Crimp Tool for Solid Dependable Crimps
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
221 Degrees F
Product Type
Power Connector Contact
Plating
Silver Plated
Contact Material
Silver Plated Copper
Maximum Current
175 A
Minimum Current
175 A
Duty Rating
Heavy
Connector Type
Crimp
Material
Copper
Guage
2 ga
Mounting Style
Crimp

Description

Power Connector Contact, Connector Type Crimp, Maximum Current 175 A, Minimum Current 175 A, Color Silver, Guage 2 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Duty Rating Heavy, Mounting Style Crimp, Plating Silver Plated, Material Copper, Features Use a Crimp Tool for Solid Dependable Crimps, Application Commercial, Industrial, Contact Material Silver Plated Copper, Product Type Power Connector Contact, Standards CSA, UL, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.