
Control Cable, TC, 18 AWG, 8 C, Neoprene, Stranded, 600V, Indoor/Outdoor, 500 ft
Mfr # 220106-500
Zoro # G0661250
product price: $2,244.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Trade Designation
TC
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Neoprene
Location
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220106-500
Zoro #
G0661250
UPC #
017378116844
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
500 ft
Details
Item
Control Cable
Trade Designation
TC
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
Neoprene
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Control Cable,18/8,500ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.