Zoro Homepage

Copper Clamp, 900A, Black, PK25

  • Mfr # 602071-025

  • Zoro # G0687342


product price: $439.99
/pk 25, $17.60/ea
Free Shipping & Returns

Key Features

Amps
900A
Includes
Hardware
Material
Solid Copper
Type
Booster Clamps
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602071-025
Zoro #
G0687342
UPC #
017378126904
Country of Origin
Taiwan, Province of China

Details

Amps
900A
Includes
Hardware
Material
Solid Copper
Type
Booster Clamps
Color
Black
Connection Type
Clamp
Item
Booster Clamps
Category Type
Battery and Charger Accessories

Description

Copper Clamp,900A,Black,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.