Zoro Homepage

Copper Lug, 1 Ga, 1/4", 45 deg., PK10

  • Mfr # 5954-010DV

  • Zoro # G0685190


product price: $20.95
/pk 10, $2.09/ea

Key Features

Connection Type
Crimp/Solder
Gauge
1 ga.
Type
MAX Tube 45 Degrees Bent Lug
Application
For General Wiring as Well as Starter or Ground Connections
Features
Seamless construction; 1/4" Stud Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5954-010DV
Zoro #
G0685190
UPC #
017378126362
Country of Origin
China

Details

Item
Copper Lug,1 Ga,1/4",45 deg.,PK10
Connection Type
Crimp/Solder
Gauge
1 ga.
Type
MAX Tube 45 Degrees Bent Lug
Application
For General Wiring as Well as Starter or Ground Connections
Features
Seamless construction; 1/4" Stud Size
Standards
cUL; RoHS

Description

Copper Lug,1 Ga,1/4",45 deg.,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.