Zoro Homepage

Copper Lug, 1 Ga, 5/16", 45 deg., PK50

  • Mfr # 5954-050EV

  • Zoro # G0685540


product price: $87.85
/pk 50, $1.76/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp/Solder
Gauge
1 ga.
Features
Seamless construction; 5/16" Stud Size
Standards
cUL; RoHS
Type
MAX Tube 45 Degrees Bent Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5954-050EV
Zoro #
G0685540
UPC #
017378359548
Country of Origin
China

Details

Item
Copper Lug,1 Ga,5/16",45 deg.,PK50
Connection Type
Crimp/Solder
Gauge
1 ga.
Features
Seamless construction; 5/16" Stud Size
Standards
cUL; RoHS
Type
MAX Tube 45 Degrees Bent Lug
Application
For General Wiring as Well as Starter or Ground Connections

Description

Copper Lug,1 Ga,5/16 In.,45 deg.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.