Zoro Homepage

Copper Lug, 1/0, 5/16", 90 deg., PK50

  • Mfr # 5955-050EL

  • Zoro # G0686292


product price: $98.99
/pk 50, $1.98/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp/Solder
Gauge
1/0 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube 90 Degrees Bent Lug
Standards
cUL; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5955-050EL
Zoro #
G0686292
UPC #
017378159513
Country of Origin
China

Details

Item
Copper Lug,1/0,5/16",90 deg.,PK50
Connection Type
Crimp/Solder
Gauge
1/0 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube 90 Degrees Bent Lug
Standards
cUL; RoHS
Features
Seamless construction; 5/16" Stud Size

Description

Copper Lug,1/0,5/16",90 deg.,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.