Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 2 Ga, 3/8", 45 deg., PK10

  • Mfr # 5953-010FV

  • Zoro # G0685330


product price: $18.19
/pk 10, $1.82/ea

Key Features

Connection Type
Crimp/Solder
Gauge
2 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Features
Seamless construction; 3/8" Stud Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5953-010FV
Zoro #
G0685330
UPC #
017378595618
Country of Origin
China

Details

Item
Copper Lug,2 Ga,3/8",45 deg.,PK10
Connection Type
Crimp/Solder
Gauge
2 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Features
Seamless construction; 3/8" Stud Size
Type
MAX Tube 45 Degrees Bent Lug

Description

Copper Lug,2 Ga,3/8 In.,45 deg.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.