
Copper Lug, 2 Ga, 5/16", PK50
Mfr # 5953-050E
Zoro # G0685382
product price: $51.19
/pk 50, $1.02/eaKey Features
Connection Type
Crimp/Solder
Gauge
2 ga.
Features
Seamless construction; 5/16" Stud Size
Standards
cUL; RoHS
Type
MAX Tube Straight Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5953-050E
Zoro #
G0685382
UPC #
017378259534
Country of Origin
China
Details
Item
Copper Lug,2 Ga,5/16",PK50
Connection Type
Crimp/Solder
Gauge
2 ga.
Features
Seamless construction; 5/16" Stud Size
Standards
cUL; RoHS
Type
MAX Tube Straight Lug
Application
For General Wiring as Well as Starter or Ground Connections
Description
Copper Lug,2 Ga,5/16",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.