Zoro Homepage

Copper Lug, 2/0, 1/2", 45 deg., PK50

  • Mfr # 5956-050HV

  • Zoro # G0686128


product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp/Solder
Gauge
2/0 ga.
Features
Seamless construction; 1/2" Stud Size
Standards
cUL; RoHS
Type
MAX Tube 45 Degrees Bent Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5956-050HV
Zoro #
G0686128
UPC #
017378255963
Country of Origin
China

Details

Item
Copper Lug,2/0,1/2",45 deg.,PK50
Connection Type
Crimp/Solder
Gauge
2/0 ga.
Features
Seamless construction; 1/2" Stud Size
Standards
cUL; RoHS
Type
MAX Tube 45 Degrees Bent Lug
Application
For General Wiring as Well as Starter or Ground Connections

Description

Copper Lug,2/0,1/2",45 deg.,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.