Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 2/0, 3/8", PK10

  • Mfr # 5956-010F

  • Zoro # G0685811


product price: $22.39
/pk 10, $2.24/ea

Key Features

Connection Type
Crimp/Solder
Gauge
2/0 ga.
Features
Seamless construction; 3/8" Stud Size
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube Straight Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5956-010F
Zoro #
G0685811
UPC #
017378595656
Country of Origin
China

Details

Item
Copper Lug,2/0,3/8",PK10
Connection Type
Crimp/Solder
Gauge
2/0 ga.
Features
Seamless construction; 3/8" Stud Size
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube Straight Lug
Standards
cUL; RoHS

Description

Copper Lug,2/0,3/8",Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.