Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 3/0, 3/8", 90 deg., PK50

  • Mfr # 5957-050FL

  • Zoro # G0685741


product price: $130.99
/pk 50, $2.62/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp/Solder
Gauge
3/0 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube 90 Degrees Bent Lug
Features
Seamless construction; 3/8" Stud Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5957-050FL
Zoro #
G0685741
UPC #
017378159599
Country of Origin
China

Details

Item
Copper Lug,3/0,3/8",90 deg.,PK50
Connection Type
Crimp/Solder
Gauge
3/0 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube 90 Degrees Bent Lug
Features
Seamless construction; 3/8" Stud Size
Standards
cUL; RoHS

Description

Copper Lug,3/0,3/8",90 deg.,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.