Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 4 Ga, 3/8", 90 deg., PK50

  • Mfr # 5952-050FL

  • Zoro # G0684938


product price: $86.79
/pk 50, $1.74/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp/Solder
Gauge
4 ga.
Features
Seamless construction; 3/8" Stud Size
Standards
cUL; RoHS
Application
For General Wiring as Well as Starter or Ground Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952-050FL
Zoro #
G0684938
UPC #
017378659525
Country of Origin
China

Details

Item
Copper Lug,4 Ga,3/8",90 deg.,PK50
Connection Type
Crimp/Solder
Gauge
4 ga.
Features
Seamless construction; 3/8" Stud Size
Standards
cUL; RoHS
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube 90 Degrees Bent Lug

Description

Copper Lug,4 Ga,3/8",90 deg.,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.