Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 4 Ga, 5/16", 90 deg., PK10

  • Mfr # 5952-010EL

  • Zoro # G0684962


product price: $22.99
/pk 10, $2.30/ea

Key Features

Connection Type
Crimp/Solder
Gauge
4 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Type
MAX Tube 90 Degrees Bent Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5952-010EL
Zoro #
G0684962
UPC #
017378126263
Country of Origin
China

Details

Item
Copper Lug,4 Ga,5/16",90 deg.,PK10
Connection Type
Crimp/Solder
Gauge
4 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Type
MAX Tube 90 Degrees Bent Lug
Features
Seamless construction; 5/16" Stud Size

Description

Copper Lug,4 Ga,5/16",90 deg.,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.