Zoro Homepage

Copper Lug, 4 Ga, 5/16", PK10

  • Mfr # 5952-010E

  • Zoro # G0684840


product price: $9.79
/pk 10, $0.98/ea

Key Features

Connection Type
Crimp/Solder
Gauge
4 ga.
Features
Seamless construction; 5/16" Stud Size
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952-010E
Zoro #
G0684840
UPC #
017378595212
Country of Origin
China

Details

Item
Copper Lug,4 Ga,5/16",PK10
Connection Type
Crimp/Solder
Gauge
4 ga.
Features
Seamless construction; 5/16" Stud Size
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Type
MAX Tube Straight Lug

Description

Copper Lug,4 Ga,5/16",Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.