Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 4/0, 1/4", 90 deg., PK10

  • Mfr # 5958-010DL

  • Zoro # G0686231


product price: $33.45
/pk 10, $3.35/ea

Key Features

Connection Type
Crimp/Solder
Gauge
4/0 ga.
Features
Seamless construction; 1/4" Stud Size
Type
MAX Tube 90 Degrees Bent Lug
Standards
cUL; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5958-010DL
Zoro #
G0686231
UPC #
017378851998
Country of Origin
China

Details

Item
Copper Lug,4/0,1/4",90 deg.,PK10
Connection Type
Crimp/Solder
Gauge
4/0 ga.
Features
Seamless construction; 1/4" Stud Size
Type
MAX Tube 90 Degrees Bent Lug
Standards
cUL; RoHS
Application
For General Wiring as Well as Starter or Ground Connections

Description

Copper Lug,4/0,1/4 In.,90 deg.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.