Zoro Homepage

Copper Lug, 45 deg. 1Ga, 3/8", PK50

  • Mfr # 5954-050FV

  • Zoro # G0685577


product price: $89.99
/pk 50, $1.80/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp/Solder
Gauge
1 ga.
Standards
cUL; RoHS
Features
Seamless construction; 3/8" Stud Size
Type
MAX Tube 45 Degrees Bent Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5954-050FV
Zoro #
G0685577
UPC #
017378659549
Country of Origin
China

Details

Item
Copper Lug,,45 deg. 1Ga,3/8",PK50
Connection Type
Crimp/Solder
Gauge
1 ga.
Standards
cUL; RoHS
Features
Seamless construction; 3/8" Stud Size
Type
MAX Tube 45 Degrees Bent Lug
Application
For General Wiring as Well as Starter or Ground Connections

Description

Copper Lug,,45 deg. 1Ga,3/8",Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.