Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 6 Gauge, No 10, PK10

  • Mfr # 5951-010C

  • Zoro # G0684798


product price: $10.49
/pk 10, $1.05/ea

Key Features

Connection Type
Crimp/Solder
Gauge
6 ga.
Type
MAX Tube Straight Lug
Application
For General Wiring as Well as Starter or Ground Connections
Features
Seamless construction; #10 Stud Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5951-010C
Zoro #
G0684798
UPC #
017378595106
Country of Origin
China

Details

Item
Copper Lug,6 Gauge,#10,PK10
Connection Type
Crimp/Solder
Gauge
6 ga.
Type
MAX Tube Straight Lug
Application
For General Wiring as Well as Starter or Ground Connections
Features
Seamless construction; #10 Stud Size
Standards
cUL; RoHS

Description

Copper Lug,6 Gauge,#10,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.