Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 6 Gauge, 3/8", PK50

  • Mfr # 5951-050F

  • Zoro # G0684883


product price: $43.29
/pk 50, $0.87/ea

Key Features

Connection Type
Crimp/Solder
Gauge
6 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Features
Seamless construction; 3/8" Stud Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5951-050F
Zoro #
G0684883
UPC #
017378595175
Country of Origin
China

Details

Item
Copper Lug,6 Gauge,3/8",PK50
Connection Type
Crimp/Solder
Gauge
6 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Features
Seamless construction; 3/8" Stud Size
Type
MAX Tube Straight Lug

Description

Copper Lug,6 Gauge,3/8",Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.