Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 6 Gauge, 5/16", PK10

  • Mfr # 5951-010E

  • Zoro # G0684761


product price: $11.15
/pk 10, $1.12/ea

Key Features

Connection Type
Crimp/Solder
Gauge
6 ga.
Standards
cUL; RoHS
Type
MAX Tube Straight Lug
Application
For General Wiring as Well as Starter or Ground Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5951-010E
Zoro #
G0684761
UPC #
017378595120
Country of Origin
China

Details

Item
Copper Lug,6 Gauge,5/16",PK10
Connection Type
Crimp/Solder
Gauge
6 ga.
Standards
cUL; RoHS
Type
MAX Tube Straight Lug
Application
For General Wiring as Well as Starter or Ground Connections
Features
Seamless construction; 5/16" Stud Size

Description

Copper Lug,6 Gauge,5/16",Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.