Zoro Homepage

Copper Lug, 6 Gauge, No 10, PK50

  • Mfr # 5951-050C

  • Zoro # G0684770


product price: $39.15
/pk 50, $0.78/ea

Key Features

Connection Type
Crimp/Solder
Gauge
6 ga.
Type
MAX Tube Straight Lug
Standards
cUL; RoHS
Application
For General Wiring as Well as Starter or Ground Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5951-050C
Zoro #
G0684770
UPC #
017378595137
Country of Origin
China

Details

Item
Copper Lug,6 Gauge,#10,PK50
Connection Type
Crimp/Solder
Gauge
6 ga.
Type
MAX Tube Straight Lug
Standards
cUL; RoHS
Application
For General Wiring as Well as Starter or Ground Connections
Features
Seamless construction; #10 Stud Size

Description

Copper Lug,6 Gauge,#10,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.