Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 8 Gauge, 1/2", PK50

  • Mfr # 5950-050H

  • Zoro # G0684813


product price: $32.25
/pk 50, $0.65/ea

Key Features

Connection Type
Crimp/Solder
Gauge
8 ga.
Standards
cUL; RoHS
Features
Seamless construction; 1/2" Stud Size
Application
For General Wiring as Well as Starter or Ground Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5950-050H
Zoro #
G0684813
UPC #
017378595090
Country of Origin
China

Details

Item
Copper Lug,8 Gauge,1/2",PK50
Connection Type
Crimp/Solder
Gauge
8 ga.
Standards
cUL; RoHS
Features
Seamless construction; 1/2" Stud Size
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube Straight Lug

Description

Copper Lug,8 Gauge,1/2 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.