Zoro Homepage

Copper Lug, 8 Gauge, 3/8", PK50

  • Mfr # 5950-050F

  • Zoro # G0684700


product price: $26.89
/pk 50, $0.54/ea

Key Features

Connection Type
Crimp/Solder
Gauge
8 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube Straight Lug
Standards
cUL; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5950-050F
Zoro #
G0684700
UPC #
017378595076
Country of Origin
China

Details

Item
Copper Lug,8 Gauge,3/8",PK50
Connection Type
Crimp/Solder
Gauge
8 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube Straight Lug
Standards
cUL; RoHS
Features
Seamless construction; 3/8" Stud Size

Description

Copper Lug,8 Gauge,3/8",Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.