
Copper Lug, 8 Gauge, 5/16", PK10
Mfr # 5950-010E
Zoro # G0684728
product price: $6.19
/pk 10, $0.62/eaSold in multiples of 2 for $12.38
Key Features
Connection Type
Crimp/Solder
Gauge
8 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Type
MAX Tube Straight Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5950-010E
Zoro #
G0684728
UPC #
017378595021
Country of Origin
China
Details
Item
Copper Lug,8 Gauge,5/16",PK10
Connection Type
Crimp/Solder
Gauge
8 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Type
MAX Tube Straight Lug
Features
Seamless construction; 5/16" Stud Size
Description
Copper Lug,8 Gauge,5/16",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.