
Copper Lug, 8 Gauge, No 10, PK10
Mfr # 5950-010C
Zoro # G0684490
product price: $6.89
/pk 10, $0.69/eaSold in multiples of 2 for $13.78
Key Features
Connection Type
Crimp/Solder
Gauge
8 ga.
Features
Seamless Construction; #10 Stud Size
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube Straight Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5950-010C
Zoro #
G0684490
UPC #
017378595007
Country of Origin
China
Details
Item
Copper Lug,8 Gauge,#10,PK10
Connection Type
Crimp/Solder
Gauge
8 ga.
Features
Seamless Construction; #10 Stud Size
Application
For General Wiring as Well as Starter or Ground Connections
Type
MAX Tube Straight Lug
Standards
cUL; RoHS
Description
Copper Lug,8 Gauge,#10,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.