Zoro Homepage
This item is Discontinued.
Quickcable Crimp Tool, Primary Wire 420183-360-2001

Crimp Tool, Primary Wire (Discontinued)

  • Mfr # 420183-360-2001
  • Zoro # G0660051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420183-360-2001
Zoro #
G0660051
UPC #
-
Country of Origin
China

Details

Item
Crimp Tool,Primary Wire
Capacity
Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge
Number of Pieces
1
Application
Crimping
Features
Heavy Duty Cutter/Crimper
Insulated / Uninsulated
Insulated and Non-Insulated
Primary Crimping Application
Primary Wires, Cuts 4-40, 6-32, 8-32, 10-24, and 10-32 Bolts

Description

Crimp Tool,Primary Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.