Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickcable 15" Cub Crimper, 15" Handle 1 gauge 4245-360-001

15" Cub Crimper, 15" Handle 1 gauge (Discontinued)

  • Mfr # 4245-360-001
  • Zoro # G0660088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4245-360-001
Zoro #
G0660088
UPC #
017378028963
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15"

Details

Capacity
1 gauge
Features
Adjustable Crimp Dies Are Always In Tool, Lever Style Crimping Tool
Application
Designed For Light And Medium Duty Applications
Number of Pieces
1
Insulated / Uninsulated
Insulated
Handle Type
Comfort Grip
Item
Cub Crimper,15" Handle

Description

Cub Crimper,15 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.