
Dual Post Terminal Protector, 1/0 Ga, PK25
Mfr # 5712-025B
Zoro # G0682153
product price: $50.99
/pk 25, $2.04/eaKey Features
Color
Black
Gauge
1/0 ga.
Standards
SAE J1128; USCG Requirements; RoHS Compliant; UL94 V-2
Application
Protects Alternator and Electrical System from Shorts
Type
Dual Post Insulator Terminal Protectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5712-025B
Zoro #
G0682153
UPC #
017378705161
Country of Origin
United States
Details
Item
Dual Post Terminal Protector,1/0 Ga,PK25
Color
Black
Gauge
1/0 ga.
Standards
SAE J1128; USCG Requirements; RoHS Compliant; UL94 V-2
Application
Protects Alternator and Electrical System from Shorts
Type
Dual Post Insulator Terminal Protectors
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F; Attach with Cable Ties
Description
Dual Post Terminal Protector,1/0 Ga,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.