Zoro Homepage

Ez Go Hold Down, 10", PK25

  • Mfr # 302124-025

  • Zoro # G0665380


product price: $78.99
/pk 25, $3.16/ea
Free Shipping & Returns

Key Features

Color
Yellow
Type
Battery Hold-Down Rods
Standards
RoHS
Application
Golf Carts
Features
EZ-Go, 1994 - Up, 10" in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302124-025
Zoro #
G0665380
UPC #
017378691044
Country of Origin
United States

Details

Item
Ez Go Hold Down,10",PK25
Color
Yellow
Type
Battery Hold-Down Rods
Standards
RoHS
Application
Golf Carts
Features
EZ-Go, 1994 - Up, 10" in Length

Description

Ez Go Hold Down,10",Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.