Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fastcharge, 2/0,120", Dual Black, 2Lhof30

  • Mfr # 213121-001

  • Zoro # G1791428


product price: $201.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Gauge
2/0 ga.
Type
Dual Path Fast Charge Leadhead
Application
For Fast Charge or Other High Current Applications
Features
Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; 3.00" Hole Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213121-001
Zoro #
G1791428
UPC #
017378315155
Country of Origin
United States

Details

Color
Black
Gauge
2/0 ga.
Type
Dual Path Fast Charge Leadhead
Application
For Fast Charge or Other High Current Applications
Features
Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; 3.00" Hole Center

Description

Fastcharge,2/0,120",Dual Black,2Lhof30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.