
Fastcharge, 2/0,120", Dual Black, 2Lhof37
Mfr # 213125-001
Zoro # G1791461
product price: $173.99
/eaKey Features
Color
Black
Gauge
2/0 ga.
Features
Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; 3.75" Hole Center
Application
For Fast Charge or Other High Current Applications
Type
Dual Path Fast Charge Leadhead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213125-001
Zoro #
G1791461
UPC #
017378315179
Country of Origin
United States
Details
Color
Black
Gauge
2/0 ga.
Features
Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; 3.75" Hole Center
Application
For Fast Charge or Other High Current Applications
Type
Dual Path Fast Charge Leadhead
Description
Fastcharge,2/0,120",Dual Black,2Lhof37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.