
Fastcharge Leadhead, 2/0, 120", Blk, 2Lhof1
Mfr # 213153-001
Zoro # G1791507
product price: $87.49
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Black
Gauge
2/0 ga.
Application
For Fast Charge or Other High Current Applications
Features
Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; One Hole Offset Leadhead
Type
One Hole Fast Charge Leadheads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213153-001
Zoro #
G1791507
UPC #
017378315278
Country of Origin
United States
Details
Color
Black
Gauge
2/0 ga.
Application
For Fast Charge or Other High Current Applications
Features
Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; One Hole Offset Leadhead
Type
One Hole Fast Charge Leadheads
Description
Fastcharge Leadhead,2/0,120",Blk,2Lhof1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.