Zoro Homepage

Fastcharge Leadhead, 4/0, 60", Black, Lhof1

  • Mfr # 213057-001

  • Zoro # G1791242


product price: $67.39
/ea

Key Features

Color
Black
Gauge
2/0 ga.
Features
Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; One Hole Offset Leadhead
Type
One Hole Fast Charge Leadheads
Application
For Fast Charge or Other High Current Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213057-001
Zoro #
G1791242
UPC #
017378315131
Country of Origin
United States

Details

Color
Black
Gauge
2/0 ga.
Features
Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; One Hole Offset Leadhead
Type
One Hole Fast Charge Leadheads
Application
For Fast Charge or Other High Current Applications

Description

Fastcharge Leadhead,4/0,60",Black,Lhof1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.