Zoro Homepage

Fem Din Kit, w/Handle, 2 ga., 160A

  • Mfr # 127505-001

  • Zoro # G1773252


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Gauge
2 ga.
Type
DIN Connector Kits with Handles
Features
Ideal for North American Fast Charging Systems Because DIN Connectors have Greater Current Carrying Capacity Compared with Standard SB Connectors; Hexagon Voltage key For 24, 365, 48, 72, 80, and 96 Volt Systems
Application
Battery Monitoring and Charger Applications
Includes
Connectors, Housing, and Auxiliaries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127505-001
Zoro #
G1773252
UPC #
017378275213
Country of Origin
United States

Details

Gauge
2 ga.
Type
DIN Connector Kits with Handles
Features
Ideal for North American Fast Charging Systems Because DIN Connectors have Greater Current Carrying Capacity Compared with Standard SB Connectors; Hexagon Voltage key For 24, 365, 48, 72, 80, and 96 Volt Systems
Application
Battery Monitoring and Charger Applications
Includes
Connectors, Housing, and Auxiliaries
Standards
RoHS

Description

Fem Din Kit,w/Handle,2 ga.,160A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.