Zoro Homepage

Flag Crimp, Neg, 2/0, PK50

  • Mfr # 4320-050N

  • Zoro # G0669757


product price: $340.99
/pk 50, $6.82/ea
Free Shipping & Returns

Key Features

Connection Type
Flag Connector
Gauge
2/0 ga.
Polarity
Negative
Includes
Fasteners
Features
Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4320-050N
Zoro #
G0669757
UPC #
017378432012
Country of Origin
United States

Details

Item
Flag Crimp,Neg,2/0,PK50
Connection Type
Flag Connector
Gauge
2/0 ga.
Polarity
Negative
Includes
Fasteners
Features
Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811
Standards
cUL; UL Standard; RoHS
Type
Quick Flag Connector

Description

Flag Crimp,Neg,2/0,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.