
Flag Terminal, 0.25 in Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue, 25 PK
Mfr # 162265-025
Zoro # G1780033
product price: $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78
Key Features
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
0.25 in
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162265-025
Zoro #
G1780033
UPC #
017378107576
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
0.25 in
Details
Item
Flag Terminal
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
300 V
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.