
Fork Terminal, #10 Stud Size, 18 AWG, 600 V, PVC Insulated, Red, 100 PK
Mfr # 160132-2100
Zoro # G1774600
product price: $14.29
/pk 100, $0.14/eaKey Features
Terminal Shape
Locking Fork
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160132-2100
Zoro #
G1774600
UPC #
017378255413
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Details
Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Red
Insulation Type
PVC
Contact Material
Copper
Maximum Voltage
600 V
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.