Zoro Homepage

Formation Jumper, 10 ga., 16", 10 PK

  • Mfr # 213910-010

  • Zoro # G1791820


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Length
16"
Type
Cup Jumpers
Gauge
10 ga.
Cable Length
16 ft.
Category Type
Jumper Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213910-010
Zoro #
G1791820
UPC #
017378921837
Country of Origin
United States

Dimensions

Length
16"
Cable Length
16 ft.

Details

Type
Cup Jumpers
Gauge
10 ga.
Category Type
Jumper Cables
Item
Jumper Cables

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.