
Four Way Connector, 12-10 ga., PK25
Mfr # 160479-025
Zoro # G1779150
product price: $14.25
/pk 25, $0.57/eaKey Features
Color
Yellow
Gauge
12 ga. to 10 ga.
Features
Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength
Type
PVC Solderless 4 Way Connector
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160479-025
Zoro #
G1779150
UPC #
017378301943
Country of Origin
Taiwan, Province of China
Details
Color
Yellow
Gauge
12 ga. to 10 ga.
Features
Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength
Type
PVC Solderless 4 Way Connector
Standards
RoHS
Description
Four Way Connector,12-10 ga.,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.